Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enterasys Vertical Horizon Ethernet Switch - 8 x 10/100Base-TX, 1 x 100Base-FX

  • Mfr # VH-8TX1MF

  • Zoro # G213118438


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.1d, IEEE 802.1p, IEEE 802.3, IEEE 802.1Q, IEEE 802.3x Safety:, UL 1950, CSA C22.2 No. 950,-73/23/EEC, EN 60950, IEC950 Electromagnetic Compatibility (EMC):, FCC Part 15, CSA C108.8, 89/336/EEC, EN 55022, EN 61000-3-2, EN 61000-3-3, EN 50082-1, AS/NZS 3548, VCCI V-3
Number of SC Ports
1
Port/Expansion Slot Details
8 x Fast Ethernet Network, 1 x Fast Ethernet Network
Fiber Mode Supported
Multi-mode
Power Consumption
90 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH-8TX1MF
Zoro #
G213118438
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.7 in
Width
13 in
Depth
8 in

Details

Item
Ethernet Switch
Standards
IEEE 802.1d, IEEE 802.1p, IEEE 802.3, IEEE 802.1Q, IEEE 802.3x Safety:, UL 1950, CSA C22.2 No. 950,-73/23/EEC, EN 60950, IEC950 Electromagnetic Compatibility (EMC):, FCC Part 15, CSA C108.8, 89/336/EEC, EN 55022, EN 61000-3-2, EN 61000-3-3, EN 50082-1, AS/NZS 3548, VCCI V-3
Number of SC Ports
1
Port/Expansion Slot Details
8 x Fast Ethernet Network, 1 x Fast Ethernet Network
Fiber Mode Supported
Multi-mode
Power Consumption
90 W
Standard Memory
8 MB
Number of Network (RJ-45) Ports
8
Flash Memory
2 MB
MTBF
52595 Hour
Ethernet Technology
Fast Ethernet
Frequency
60 Hz
Management Port
Yes
Manageable
Yes
Network Technology
10/100Base-TX, 100Base-FX
Management
Network management via an embedded management agent, Supports SNMP, embedded web http server, Telnet and a local console port, Broadcast throttling reduces broadcasts, releasing bandwidth for unicast traffic, Port mirroring enables advanced fault diagnosis, Enables TFTP download for easy in-band software upgrades, Supports 4 groups of RMON per port for network troubleshooting and monitoring
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
8
Security Features
Supports up to 64 VLANs

Description

ENTERASYS VH-8TX1MF FAST ETHERNET SWITCH ETHERNET AND COMMUNICATION MODULE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.