20x30x1 Pleated Air Filter, Synthetic, MERV 5

  • Mfr # EN1678316

  • Zoro # G409910600


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x30x1
Performance Rating
MERV 5
Media Material
Synthetic
Nominal Height
30 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1678316
Zoro #
G409910600
UPC #
769593026025
Country of Origin
China

Dimensions

Nominal Filter Size
20x30x1
Nominal Height
30 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 5
Media Material
Synthetic
Item
Pleated Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.