Zoro Homepage

HEPA Filtration System, 120V, White, 60Hz

  • Mfr # T10850-005

  • Zoro # G1950841


product price: $4,834.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Speeds
3
Voltage
220V
Filter Efficiency (%)
99.99
Width
23.66"
Height
62.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10850-005
Zoro #
G1950841
UPC #
-
Country of Origin
United States

Dimensions

Width
23.66"
Height
62.25"
Depth
19.75"

Details

Number of Speeds
3
Item
Portable Air Cleaner
Voltage
220V
Filter Efficiency (%)
99.99
Hz
60
Color
White
Weight
285 lbs.
For Use With
Indoor Air Cleaning
Features
Low Cost Isolation Room
Application
Hospitals, Negative Pressure Rooms, Emergency Rooms, Waiting Rooms, Sputum Induction, Aerosol Pentamidine Treatment, Intensive Care Units, Bronchoscopy Rooms, Renal Dialysis Rooms Other, Clinics, Physician Offices, Correctional Facilities, Nursing Homes, Homeless Shelters, Addiction Recovery Centers
Airflow
560 CFM (951 m3/hr) on Low ±10%, 690 CFM (1172 m3/hr) on Medium ±10%, 800 CFM (1359 m3/hr) on High ±10%
Power Requirements
8.0 A at 120V, 60 Hz, Single Phase, 4.0 A at 220V, 60 Hz, Single Phase
Filter Media
99.99% at 0.3 micron minimum efficiency
Motor
1/3 HP (0.25 kW), direct drive, three-speed, continuous duty
Prefilter
MERV8 multi-pleat anti-microbial pleated prefilter with frame
Exhaust Port
6-inch (152.4mm) Duct Collar
Filter Efficiency
99.99 %
Housing Color
White
Filters Included
Poly (Pre-Filter), HEPA (Primary)
Includes Filter
Air Filter Included

Description

Portable Air Cleaner, Number of Speeds 3, Filter Efficiency ( Percent) 99.99, Voltage 120, 60 Hz, White

Restrictions

This item has been restricted from sale in the following states: VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.