Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEPA Filtration System, 220V, 60Hz, White

  • Mfr # T10921-001

  • Zoro # G1951672


product price: $5,406.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hz
60
Width
23.66"
Number of Speeds
3
Filter Efficiency (%)
99.99
Height
62.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10921-001
Zoro #
G1951672
UPC #
-
Country of Origin
United States

Dimensions

Width
23.66"
Height
62.25"
Depth
15.75"

Details

Hz
60
Number of Speeds
3
Filter Efficiency (%)
99.99
Item
Portable Air Cleaner
Voltage
220V
Color
White
Application
Hospitals, Negative Pressure Rooms, Emergency Rooms, Waiting Rooms, Sputum Induction, Aerosol Pentamidine Treatment, Intensive Care Units, Bronchoscopy Rooms, Renal Dialysis Rooms Other, Clinics, Physician Offices, Correctional Facilities, Nursing Homes, Homeless Shelters, Addiction Recovery Centers
Features
Low Cost Isolation Room
Weight
250 lbs.
For Use With
Indoor Air Cleaning
Power Requirements
8.0 A at 120V, 60 Hz, Single Phase, 4.0 A at 220V, 60 Hz, Single Phase
Motor
1/3 HP (0.25 kW), direct drive, three-speed, continuous duty
Filter Media
99.99% at 0.3 micron minimum efficiency
Exhaust Port
6-inch (152.4mm) Duct Collar
Prefilter
MERV8 multi-pleat anti-microbial pleated prefilter with frame
Airflow
560 CFM (951 m3/hr) on Low ±10%, 690 CFM (1172 m3/hr) on Medium ±10%, 800 CFM (1359 m3/hr) on High ±10%
Filter Efficiency
99.99 %
Housing Color
White
Filters Included
Poly (Pre-Filter), HEPA (Primary)
Includes Filter
Air Filter Included

Description

Portable Air Cleaner, Number of Speeds 3, Filter Efficiency ( Percent) 99.99, Voltage 220, 60 Hz, White

Restrictions

This item has been restricted from sale in the following states: VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.