
HEPA Filtration System, 220V, White, 60Hz
Mfr # T10921-004
Zoro # G1951876
product price: $5,985.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Filter Efficiency (%)
99.99
Number of Speeds
3
Voltage
220V
Height
62.25"
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T10921-004
Zoro #
G1951876
UPC #
-
Country of Origin
United States
Dimensions
Height
62.25"
Width
23.66"
Depth
19.75"
Details
Filter Efficiency (%)
99.99
Number of Speeds
3
Item
Portable Air Cleaner
Voltage
220V
Color
White
Hz
60
For Use With
Indoor Air Cleaning
Features
Low Cost Isolation Room
Application
Weight
286 lbs.
Airflow
560 CFM (951 m3/hr) on Low ±10%, 690 CFM (1172 m3/hr) on Medium ±10%, 800 CFM (1359 m3/hr) on High ±10%
Filter Media
99.99% at 0.3 micron minimum efficiency
Power Requirements
8.0 A at 120V, 60 Hz, Single Phase, 4.0 A at 220V, 60 Hz, Single Phase
Exhaust Port
6-inch (152.4mm) Duct Collar
Prefilter
MERV8 multi-pleat anti-microbial pleated prefilter with frame
Motor
1/3 HP (0.25 kW), direct drive, three-speed, continuous duty
Housing Color
White
Filter Efficiency
99.99 %
Filters Included
Poly (Pre-Filter), HEPA (Primary)
Includes Filter
Air Filter Included
Description
Portable Air Cleaner, Number of Speeds 3, Filter Efficiency ( Percent) 99.99, Voltage 220, 60 Hz, White
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.