This item is Discontinued.

International Enviroguard Chemical Resistant Coveralls, Collared, 3XL, Non-Woven Laminate, Elastic Wrist, Elastic Ankle, Gray 7213GT-3XL

Chemical Resistant Coveralls, Collared, 3XL, Non-Woven Laminate, Elastic Wrist, Elastic Ankle, Gray (Discontinued)

  • Mfr # 7213GT-3XL
  • Zoro # G3561643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7213GT-3XL
Zoro #
G3561643
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
45 in
Disposable Clothing Size
3XL
Named Size
3XL

Details

Item
Chemical Resistant Coveralls
Color
Gray
Material
Non-Woven Laminate
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D5034:2001, ASTM D5587:2003
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
2.1 oz
Inseam
31 1/2 in
Series
ChemSplash 2 7213GT
Hazard Protection Type
Liquid Tight
Coverall Style
Collared
Disposable Clothing Primary Material
Chemsplash 2(R)
Features
Clean-Ups and Chemical Loading Operations as Well as Those Working in General Chemical and Petro-Chemical Environments
Level of Protection
Liquid Tight
Ankle Style
Elastic
Color Family
Grays
Cuff Styles
Elastic
Coverall Material
ChemSplash(R) 2
Pathogen & Chemical Ratings
ISO 6530 / EN 368, ASTM F740, ASTM F1670, ASTM F1671
Includes Outer Boot Flaps
No
Packaging
Bulk
Closure Features
Storm Flap
Pathogen and Chemical Ratings
Meets ASTM F1001
Wrist Closure
Elastic
Reduced Spray
Yes

Description

Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Collared Coverall, Cuff Style Elastic, Features Clean-Ups and Chemical Loading Operations as Well as Those Working in General Chemical and Petro-Chemical Environments, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.