This item is Discontinued.

International Enviroguard Chemical Resistant Coveralls, Hooded, Chemsplash 2(R), Elastic Wrist, Open Ankle, Taped Seam, Gray 7215GT-XL

Chemical Resistant Coveralls, Hooded, Chemsplash 2(R), Elastic Wrist, Open Ankle, Taped Seam, Gray (Discontinued)

  • Mfr # 7215GT-XL
  • Zoro # G3561686
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7215GT-XL
Zoro #
G3561686
UPC #
-
Country of Origin
Multiple

Dimensions

Disposable Clothing Size
XL
Fits Chest Size
42 in to 45 in
Fits Waist Size
40 in to 42 in
Maximum Chest Size
42 in
Minimum Height
67 in
Maximum Height
75 in
Named Size
XL
Chest Size - Maximum
45 in
Height - Maximum
75 in
Chest Size - Minimum
42 in
Waist Size - Minimum
40 in
Waist Size - Maximum
42 in
Height - Minimum
67 in

Details

Item
Chemical Resistant Coveralls
Color
Gray
Material
Chemsplash 2(R)
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D5034:2001, ASTM D5587:2003
Ankle Closure
Open
Liquid Dispersal Type
Splash, Spray
Fabric Weight
2.1 oz
Inseam
29 1/2 in
Series
7215GT
Hazard Protection Type
Liquid Tight
Coverall Style
Hooded
Cuff Styles
Elastic
Features
Clean-Ups and Chemical Loading Operations as Well as Those Working in General Chemical and Petro-Chemical Environments
Disposable Clothing Primary Material
Chemsplash 2(R)
Ankle Style
Elastic
Color Family
Grays
Level of Protection
Liquid Tight
Coverall Material
ChemSplash(R) 2
Pathogen & Chemical Ratings
ISO 6530 / EN 368, ASTM F740, ASTM F1670, ASTM F1671
Includes Outer Boot Flaps
No
Closure Features
Storm Flap
Sterile/Non-Sterile
Non-Sterile
Attached Hood
Yes
Garment Style
Coverall
Includes Boot Covers
No
Gas Tight
Yes
Packaging
Bulk
Spray Tight
Yes
Reduced Spray
Yes
Wrist Closure
Elastic
Liquid Tight
Yes
Attached Glove Style
Not Included
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1001

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Clean-Ups and Chemical Loading Operations as Well as Those Working in General Chemical and Petro-Chemical Environments, Gas Tight Yes, Hazard Type Hazardous Dry Particulates, Hazardous Liquids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.