Zoro Homepage

Benchtop Meter Kit, -2 to 16 pH

  • Mfr # 3541950

  • Zoro # G810832072


product price: $1,796.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
Conductivity, ORP/mV, pH, Resistivity, Salinity, TDS
Manufacturers Warranty Length
3 yr
Includes
Calibration Solutions, Conductivity/Temp Probe, Electrode Stand, pH Electrode, Power Supply, Probe
Display
LCD
Power Source
Universal Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541950
Zoro #
G810832072
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
2 5/8 in
Overall Width
5 7/8 in
Overall Depth
6 1/8 in
Manufacturer Warranty Length
3 yr

Details

Item
Benchtop Multiparameter Meter Kit
Testing Parameter
Conductivity, ORP/mV, pH, Resistivity, Salinity, TDS
Includes
Calibration Solutions, Conductivity/Temp Probe, Electrode Stand, pH Electrode, Power Supply, Probe
Display
LCD
Power Source
Universal Power Supply
Automatic Temperature Compensation
Yes
Calibration
Yes
Auto Power Off
Auto Power Off
Standards
CE, IP67
Range
-2.00 to 16.00 pH, -2000 to 2000 mV (ORP), -22 to 266 Degrees F (Temperature), -30 to 130 Degrees C, 0 to 10.00 ppm, 0.0 ohm cm to 20.0 megaohms/cm (Resistivity), 0.0 to 100.0 ppt (Salinity), 1.01 to 10.00 ppt, 10.1 to 100.0 ppm, 10.1 to 100.0 ppt (TDS), 101 to 1000 ppm, 2.01 to 20.00 mS, 20.1 to 200.0 mS (Conductivity)
TDS Accuracy
+/-0.1% FS
pH Accuracy
+/-0.01 pH
Sub-Category
Benchtop Meter
Memory
1000 Data Sets
Resistivity Range
0.0 ohm/cm to 20.0 megaohms/cm
Electric Conductivity Accuracy
+/-0.6% F.S., +/-1.5% F.S. Greater Than 18.0 mS/cm
Electric Conductivity Range
2.01 to 20.00 mS/cm, 20.1 to 200.0 mS/cm
ORP Range
-2000 to 2000 mV
TDS Resolution
0.01 / 0.1 / 1 ppm, 0.01 / 0.1 ppt
Salinity Accuracy
+/-0.2% FS
Salinity Range
0 to 100 ppt
Probe Compensation
ATC
ORP Accuracy
+/-0.3 mV; 0.3% of Reading
pH Range
-2 to 16 pH
pH Resolution
0.01 pH
Displayed Temperature Range
-22 Degrees to 266 Degrees F, -30 Degrees to 130 Degrees C
Temp. Resolution
0.1 Degrees F, 0.1 Degrees C
Salinity Resolution
0.01%, 0.1 ppt
Temp. Accuracy
+/-0.5 Degrees C, +/-0.9 Degrees F
Resistivity Accuracy
+/-0.6% F.S., +/-1.5% F.S. Greater Than 1.80 megaohms/cm
TDS Range
0 to 10.0 ppm, 1.01 to 10.00 ppt, 10.1 to 100.0 ppm, 10.1 to 100.0 ppt, 101 to 1000 ppm
Interface
25 Pin Serial (Printer), Standard USB (PC)
Temperature Compensation Range
Auto
Number of Tests
1,000
Electric Conductivity Resolution
0.01 uS to 0.1 mS
ORP Resolution
0.1 mV ( Less Than +/-1000 mV), 1 mV (¿ +/-1000 mV)
Conductivity Resolution
0.01 uS/cm, 0.1 uS/cm
Operating Temperature - Minimum
-22 Degrees F
TDS Concentration Range - Minimum
0 ppm
Test Parameters
Conductivity, Millivolt, ORP, pH, Resistivity, Salinity, Total Dissolved Solids, Temperature
Display Type
Digital
Temperature Accuracy
+/-0.5 Degrees C, +/-0.9 Degrees F
Data Logging Included
Data Recorded
Oxidation-Reduction Potential - Maximum
2,000 mV
Temperature Compensation
Automatic, Manual
TDS Concentration Range - Maximum
1,000 ppm
pH Range - Maximum
16 pH
Conductivity Range - Minimum
0 mS
Salinity - Minimum
0 ppt
Conductivity Accuracy
+/-0.6% FS; +/-1.5% FS Greater Than 18.0 mS/cm
Oxidation-Reduction Potential - Minimum
-2,000 mV
Salinity - Maximum
100 ppt
pH Calibration Points
6
Conductivity Range - Maximum
200 mS
Operating Temperature - Maximum
266 Degrees F
Display Temperature - Maximum
266 Degrees F
Product Type
Multiparameter Benchtop Meter Kit
pH Range - Minimum
-2 pH
Display Temperature - Minimum
-22 Degrees F

Description

Benchtop Multiparameter Meter Kit, pH Range -2 to 16 pH, Electric Conductivity Range 2.01 to 20.00 mS/cm, 20.1 to 200.0 mS/cm, TDS Range 0 to 10.0 ppm, 1.01 to 10.00 ppt, 10.1 to 100.0 ppm, 10.1 to 100.0 ppt, 101 to 1000 ppm, ORP Range -2000 to 2000 mV, Dissolved Oxygen Range Not Applicable, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 Degrees to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range 0 to 100 ppt, Resistivity Range 0.0 ohm/cm to 20.0 megaohms/cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.