Zoro Homepage

Benchtop Multi Meter Kit

  • Mfr # 3541965

  • Zoro # G812648442


product price: $2,518.99
/ea
Free Shipping & Returns

Key Features

Includes
Universal Power Adapter with (6) Plugs
Power Source
110-120V (60 Hz)
Auto Power Off
Auto Power Off
Standards
CE, EMC EN61326-1, RoHS EN IEC 63000, EN61010-1
ORP Resolution
0.1 mV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541965
Zoro #
G812648442
UPC #
-
Country of Origin
Japan

Dimensions

Overall Depth
155 mm
Overall Height
67 mm
Manufacturer Warranty Length
3 yr
Overall Width
150 mm

Details

Item
Benchtop Multiparameter Meter Kit
Includes
Universal Power Adapter with (6) Plugs
Power Source
110-120V (60 Hz)
Auto Power Off
Auto Power Off
Standards
CE, EMC EN61326-1, RoHS EN IEC 63000, EN61010-1
ORP Resolution
0.1 mV
Salinity Resolution
0.01%, 0.1 ppt
pH Accuracy
+/-0.003 pH
Salinity Accuracy
+/-0.2% FS
TDS Accuracy
+/-0.1% FS
TDS Resolution
0.01, 0.1, 1 mg/L - g/L (ppm - ppt)
ORP Accuracy
+/-0.2 mV
Number of Tests
2,000
pH Resolution
0.001 pH, 0.01 pH, 0.1 pH
Test Parameters
Conductivity, Ion, ORP, pH, Resistivity, Salinity, Total Dissolved Solids, Temperature
Operating Temperature - Minimum
-22 Degrees F
Salinity - Maximum
100 ppt
Conductivity Range - Maximum
2 S/cm
pH Range - Minimum
-2 pH
Oxidation-Reduction Potential - Maximum
2,000 mV
Conductivity Accuracy
+/-0.6% FS; +/-1.5% FS Greater Than 18 mS/cm
Oxidation-Reduction Potential - Minimum
-2,000 mV
Data Logging Included
Data Recorded
Display Temperature - Minimum
-22 Degrees F
pH Calibration Points
6
Resistance Properties
Solvent-proof
TDS Concentration Range - Maximum
100 g/L
Temperature Accuracy
+/-0.5 Degrees C, +/-0.9 Degrees F
Conductivity Resolution
0.05 S/cm
pH Range - Maximum
20 pH
Display Temperature - Maximum
266 Degrees F
Operating Temperature - Maximum
266 Degrees F
Temperature Compensation
Automatic
Salinity - Minimum
0 ppt
TDS Concentration Range - Minimum
0 mg/L
Conductivity Range - Minimum
0 uS/cm
Output Data
USB/RS-232C
Product Type
Multiparameter Benchtop Meter Kit
Display Type
Digital
Interface Type
USB/RS-232C

Description

Benchtop Multiparameter Meter Kit, Auto Power Off Auto Power Off, Power Source 110-120V (60 Hz), Includes Universal Power Adapter with (6) Plugs, Number of Tests 2,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.