Zoro Homepage

Colormeter

  • Mfr # 9956184

  • Zoro # G313787886


product price: $1,400.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Syringes (1 mL, 2 mL), (4) AAA Batteries, Carrying Case, Vial/Tube Adapter for 16 mm Vials
Power Source
AAA Batteries
Auto Power Off
Auto Power Off
Standards
CE
Resolution
0.01 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9956184
Zoro #
G313787886
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
3 in
Wavelengths
430 nm, 610 nm
Manufacturer Warranty Length
Manufacturer Defect
Overall Depth
6 1/8 in
Overall Height
1 3/8 in

Details

Item
Colorimeter
Includes
(2) Syringes (1 mL, 2 mL), (4) AAA Batteries, Carrying Case, Vial/Tube Adapter for 16 mm Vials
Power Source
AAA Batteries
Auto Power Off
Auto Power Off
Standards
CE
Resolution
0.01 A
Accuracy
3 %
Light Source
LED
Output Data
Digital Display
Data Logging Included
Data Recorded
Display Type
Digital
Resistance Properties
Waterproof
Colorimeter Range - Minimum
3
Operating Temperature - Maximum
104 Degrees F
Test Parameters
Chemical Oxygen Demand
Operating Temperature - Minimum
41 Degrees F
Colorimeter Range - Maximum
15,000
Product Type
Colorimeter

Description

Colorimeter, Accuracy 3 Percent, Resolution 0.01 A, Includes (2) Syringes (1 mL, 2 mL), (4) AAA Batteries, Carrying Case, Vial/Tube Adapter for 16 mm Vials

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.