Zoro Homepage

Colormeter

  • Mfr # Model 200

  • Zoro # G413343210


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Includes
(100) Free Chlorine Powder Reagent Packs, (100) Chlorine Powder Reagent Packs, (2) 10 mm Diameter Plastic Sample Cells with Lid, (3) 24 mm Diameter Glass Sample Cells with Lid, (4) AAA Batteries, Brush, Carrying Case, Light Shielding Rings
Power Source
AAA Batteries
Auto Power Off
Auto Power Off
Standards
CE
Accuracy
3 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Model 200
Zoro #
G413343210
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
3 in
Wavelengths
530 nm
Overall Height
1 3/8 in
Overall Depth
6 1/8 in
Manufacturer Warranty Length
Manufacturer Defect

Details

Item
Colorimeter
Includes
(100) Free Chlorine Powder Reagent Packs, (100) Chlorine Powder Reagent Packs, (2) 10 mm Diameter Plastic Sample Cells with Lid, (3) 24 mm Diameter Glass Sample Cells with Lid, (4) AAA Batteries, Brush, Carrying Case, Light Shielding Rings
Power Source
AAA Batteries
Auto Power Off
Auto Power Off
Standards
CE
Accuracy
3 %
Resolution
0.01 A
Output Data
Digital Display
Product Type
Colorimeter
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
104 Degrees F
Colorimeter Range - Maximum
8
Test Parameters
Chlorine
Data Logging Included
Data Recorded
Light Source
LED
Colorimeter Range - Minimum
0.2
Resistance Properties
Waterproof
Display Type
Digital

Description

Colorimeter, Accuracy 3 Percent, Resolution 0.01 A, Includes (100) Free Chlorine Powder Reagent Packs, (100) Chlorine Powder Reagent Packs, (2) 10 mm Diameter Plastic Sample Cells with Lid, (3) 24 mm Diameter Glass Sample Cells with Lid, (4) AAA Batteries, Brush, Carrying Case, Light Shielding Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.