Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductivity Meter

  • Mfr # 3541962

  • Zoro # G212648417


product price: $1,510.99
/ea
Free Shipping & Returns

Key Features

TDS Concentration Range - Minimum
0.01 mg/L
Conductivity Range - Maximum
2 S/cm
Temperature Compensation
Automatic
TDS Concentration Range - Maximum
100 g/L
Conductivity Resolution
0.05% FS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541962
Zoro #
G212648417
UPC #
-
Country of Origin
Singapore

Details

Item
Benchtop Multiparameter Meter
TDS Concentration Range - Minimum
0.01 mg/L
Conductivity Range - Maximum
2 S/cm
Temperature Compensation
Automatic
TDS Concentration Range - Maximum
100 g/L
Conductivity Resolution
0.05% FS
Number of Tests
2,000
Salinity Resolution
0.01%, 0.1 ppt
Data Logging Included
Data Recorded
Salinity Accuracy
+/-0.2% FS
Includes
Meter with Integrated Electrode Stand, Universal Power Adapter with (6) Plugs
Product Type
Multiparameter Benchtop Meter
TDS Resolution
0.01, 0.1, 1 mg/L - g/L (ppm - ppt)
Temperature Accuracy
+/-0.5 Degrees C, +/-0.9 Degrees F
Salinity - Minimum
0 ppt
Test Parameters
Conductivity, Resistivity, Salinity, Total Dissolved Solids, Temperature
Standards
EN 27888
Conductivity Range - Minimum
0 uS/cm
Salinity - Maximum
100 ppt
Conductivity Accuracy
+/-0.6% FS; +/-1.5% FS Greater Than 18.0 mS/cm
TDS Accuracy
+/-0.1% FS

Description

Benchtop Multiparameter Meter, Includes Meter with Integrated Electrode Stand, Universal Power Adapter with (6) Plugs, Number of Tests 2,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.