Zoro Homepage

Conductivity Probe

  • Mfr # 3541975

  • Zoro # G712221400


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

For Use With
2000 Series Benchtop Meters
Tip Shape
Round
Sub-Category
Sensors: DO
Recommended Use
Sensors
Product Type
Replacement DO Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541975
Zoro #
G712221400
UPC #
-
Country of Origin
Japan

Details

Item
Replacement DO Sensor
For Use With
2000 Series Benchtop Meters
Tip Shape
Round
Sub-Category
Sensors: DO
Recommended Use
Sensors
Product Type
Replacement DO Sensor
Operating Temperature - Minimum
-30 Degrees C
Operating Temperature - Maximum
130 Degrees C
Connection Type
BNC
Disposability
Reusable

Description

Replacement DO Sensor, Tip Shape Round, Body Material Not Applicable, Cable Length Not Applicable, Amplifier Not Applicable, For Use With 2000 Series Benchtop Meters, Standards Not Applicable, Shelf Life Not Applicable, Junction Not Applicable, Recommended Use Sensors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.