Zoro Homepage

DO Benchtop Meter with kit

  • Mfr # 3541974

  • Zoro # G812648404


product price: $2,644.99
/ea
Free Shipping & Returns

Key Features

Includes
Integrated Electrode Stand, Universal Power Adapter with (6) Plugs
Standards
BS EN 61010-1, BS EN IEC 63000, CA, CE, EN 61010-1, EN 61326-1 Class B, EN IEC 63000, RoHS Compliant
Number of Tests
2,000
Oxygen Concentration Resolution
0.1 %
Oxygen Concentration Accuracy
+/-0.1 mg/L, +/-1.0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541974
Zoro #
G812648404
UPC #
-
Country of Origin
Japan

Details

Item
Benchtop Multiparameter Meter Kit
Includes
Integrated Electrode Stand, Universal Power Adapter with (6) Plugs
Standards
BS EN 61010-1, BS EN IEC 63000, CA, CE, EN 61010-1, EN 61326-1 Class B, EN IEC 63000, RoHS Compliant
Number of Tests
2,000
Oxygen Concentration Resolution
0.1 %
Oxygen Concentration Accuracy
+/-0.1 mg/L, +/-1.0%
Data Logging Included
Data Recorded
Test Parameters
Dissolved Oxygen, Temperature
Temperature Compensation
Automatic
Temperature Accuracy
+/-0.5 Degrees C, +/-0.9 Degrees F
Product Type
Multiparameter Benchtop Meter Kit

Description

Benchtop Multiparameter Meter Kit, Includes Integrated Electrode Stand, Universal Power Adapter with (6) Plugs, Number of Tests 2,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.