Zoro Homepage

DO Benchtop Meter with Stand

  • Mfr # 3541976

  • Zoro # G712648436


product price: $1,660.99
/ea
Free Shipping & Returns

Key Features

Includes
Integrated Electrode Stand, Universal Power Adapter with (6) Plugs
Power Source
110-120V (60 Hz)
Auto Power Off
Auto Power Off
Standards
CE, EMC EN61326-1, RoHS EN IEC 63000, EN61010-1
Number of Tests
2,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541976
Zoro #
G712648436
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturer Warranty Length
3 yr
Overall Height
67 mm
Overall Depth
155 mm
Overall Width
150 mm

Details

Item
Benchtop Multiparameter Meter
Includes
Integrated Electrode Stand, Universal Power Adapter with (6) Plugs
Power Source
110-120V (60 Hz)
Auto Power Off
Auto Power Off
Standards
CE, EMC EN61326-1, RoHS EN IEC 63000, EN61010-1
Number of Tests
2,000
Oxygen Concentration Accuracy
+/-0.1 mg/L, +/-1.0%
Oxygen Concentration Resolution
0.1 %
Product Type
Multiparameter Benchtop Meter
Resistance Properties
Solvent-proof
Temperature Compensation
Automatic
Operating Temperature - Minimum
-22 Degrees F
Oxygen Concentration - Minimum
0 %
Display Temperature - Maximum
266 Degrees F
Temperature Accuracy
+/-0.5 Degrees C, +/-0.9 Degrees F
Display Temperature - Minimum
-22 Degrees F
Output Data
USB/RS-232C
Test Parameters
Dissolved Oxygen, Temperature
Display Type
Digital
Operating Temperature - Maximum
266 Degrees F
Oxygen Concentration - Maximum
60 mg/L, 600%
Data Logging Included
Data Recorded
Interface Type
USB/RS-232C

Description

Benchtop Multiparameter Meter, Auto Power Off Auto Power Off, Power Source 110-120V (60 Hz), Includes Integrated Electrode Stand, Universal Power Adapter with (6) Plugs, Number of Tests 2,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.