Zoro Homepage

PH Benchtop Meter Kit

  • Mfr # 3541954

  • Zoro # G112648371


product price: $1,592.99
/ea
Free Shipping & Returns

Key Features

Includes
Calibration Solutions, Electrode, Integrated Electrode Stand, Universal Power Adapter with (6) Plugs
Standards
BS EN 61010-1, BS EN IEC 63000, CA, CE, EN 61010-1, EN 61326-1 Class B, EN IEC 63000, RoHS Compliant
ORP Resolution
0.1 mV
Number of Tests
2,000
ORP Accuracy
+/-0.2 mV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541954
Zoro #
G112648371
UPC #
-
Country of Origin
Japan

Details

Item
Benchtop Multiparameter Meter Kit
Includes
Calibration Solutions, Electrode, Integrated Electrode Stand, Universal Power Adapter with (6) Plugs
Standards
BS EN 61010-1, BS EN IEC 63000, CA, CE, EN 61010-1, EN 61326-1 Class B, EN IEC 63000, RoHS Compliant
ORP Resolution
0.1 mV
Number of Tests
2,000
ORP Accuracy
+/-0.2 mV
pH Accuracy
+/-0.003 pH
pH Resolution
0.001 pH, 0.01 pH, 0.1 pH
Test Parameters
ORP, pH, Temperature
Temperature Accuracy
+/-0.5 Degrees C, +/-0.9 Degrees F
Product Type
Multiparameter Benchtop Meter Kit
Data Logging Included
Data Recorded
Oxidation-Reduction Potential - Minimum
-2,000 mV
pH Range - Maximum
20 pH
Oxidation-Reduction Potential - Maximum
2,000 mV
Temperature Compensation
Automatic
pH Range - Minimum
-2 pH

Description

Benchtop Multiparameter Meter Kit, Includes Calibration Solutions, Electrode, Integrated Electrode Stand, Universal Power Adapter with (6) Plugs, Number of Tests 2,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.