Zoro Homepage

PH Benchtop Meter with stand

  • Mfr # 3541955

  • Zoro # G712648405


product price: $1,358.99
/ea
Free Shipping & Returns

Key Features

Includes
Integrated Electrode Stand, Universal Power Adapter with (6) Plugs
Standards
BS EN 61010-1, BS EN IEC 63000, CA, CE, EN 61010-1, EN 61326-1 Class B, EN IEC 63000, RoHS Compliant
pH Accuracy
+/-0.003 pH
Number of Tests
2,000
ORP Resolution
0.1 mV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541955
Zoro #
G712648405
UPC #
-
Country of Origin
Singapore

Details

Item
Benchtop Multiparameter Meter
Includes
Integrated Electrode Stand, Universal Power Adapter with (6) Plugs
Standards
BS EN 61010-1, BS EN IEC 63000, CA, CE, EN 61010-1, EN 61326-1 Class B, EN IEC 63000, RoHS Compliant
pH Accuracy
+/-0.003 pH
Number of Tests
2,000
ORP Resolution
0.1 mV
pH Resolution
0.001 pH, 0.01 pH, 0.1 pH
ORP Accuracy
+/-0.2 mV
Data Logging Included
Data Recorded
Temperature Compensation
Automatic
Product Type
Multiparameter Benchtop Meter
Oxidation-Reduction Potential - Minimum
-2,000 mV
Temperature Accuracy
+/-0.5 Degrees C, +/-0.9 Degrees F
Test Parameters
ORP, pH, Temperature
pH Range - Maximum
20 pH
Oxidation-Reduction Potential - Maximum
2,000 mV
pH Range - Minimum
-2 pH

Description

Benchtop Multiparameter Meter, Includes Integrated Electrode Stand, Universal Power Adapter with (6) Plugs, Number of Tests 2,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.