Zoro Homepage

PH Electrode

  • Mfr # 3541942

  • Zoro # G012221452


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic, Glass, Polyamide, Polyolefin, Polysulfone, Silicone Rubber
Tip Shape
Round
For Use With
1500 Series Meters
Sub-Category
Electrodes: pH
Standards
CE, RoHS BS EN IEC 63000, RoHS EN IEC 63000, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541942
Zoro #
G012221452
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
5/8 in
Overall Length
5 7/8 in
Overall Diameter
16 mm
Manufacturer Warranty Length
6 mo

Details

Body Material
Ceramic, Glass, Polyamide, Polyolefin, Polysulfone, Silicone Rubber
Tip Shape
Round
For Use With
1500 Series Meters
Sub-Category
Electrodes: pH
Standards
CE, RoHS BS EN IEC 63000, RoHS EN IEC 63000, UKCA
Recommended Use
pH Measurements
Item
pH Electrode
Test Parameters
pH
Disposability
Reusable
Material
Ceramic, Glass, Polyamide, Polyolefin, Polysulfone, Silicone Rubber
Product Type
pH Electrode
Connection Type
Electrode Connector
Operating Temperature - Maximum
100 Degrees C
Operating Temperature - Minimum
0 Degrees C

Description

pH Electrode, Tip Shape Round, Body Material Ceramic, Glass, Polyamide, Polyolefin, Polysulfone, Silicone Rubber, Cable Length Not Applicable, Amplifier Not Applicable, For Use With 1500 Series Meters, Standards CE, RoHS BS EN IEC 63000, RoHS EN IEC 63000, UKCA, Shelf Life Not Applicable, Junction Not Applicable, Recommended Use pH Measurements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.