Zoro Homepage

PH Electrode

  • Mfr # 3541947

  • Zoro # G912221460


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Body Material
PPS
Tip Shape
Round
Sub-Category
Probes
Recommended Use
pH Measurements
For Use With
1500 Series Meters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3541947
Zoro #
G912221460
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5 7/8 in
Overall Width
5/8 in
Manufacturer Warranty Length
6 mo
Overall Diameter
16 mm

Details

Body Material
PPS
Tip Shape
Round
Item
Conductivity Probe
Sub-Category
Probes
Recommended Use
pH Measurements
For Use With
1500 Series Meters
Standards
CE, RoHS BS EN IEC 63000, RoHS EN IEC 63000, UKCA
Material
PPS
Test Parameters
Conductivity
Disposability
Reusable
Operating Temperature - Maximum
80 Degrees C
Operating Temperature - Minimum
0 Degrees C
Product Type
Conductivity Probe
Connection Type
Electrode Connector

Description

Conductivity Probe, Tip Shape Round, Body Material PPS, Cable Length Not Applicable, Amplifier Not Applicable, For Use With 1500 Series Meters, Standards CE, RoHS BS EN IEC 63000, RoHS EN IEC 63000, UKCA, Shelf Life Not Applicable, Junction Not Applicable, Recommended Use pH Measurements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.