PH Electrode
Mfr # 3541982
Zoro # G112221468
product price: $374.99
/ea
Free Shipping & Returns
Key Features
For Use With
2000 Series Benchtop Meters
Cable Length
1 m
Tip Shape
Round
Sub-Category
Electrodes: ORP
Connection Type
BNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3541982
Zoro #
G112221468
UPC #
-
Country of Origin
Japan
Dimensions
Cable Length
1 m
Details
Item
pH Electrode
For Use With
2000 Series Benchtop Meters
Tip Shape
Round
Sub-Category
Electrodes: ORP
Connection Type
BNC
Product Type
pH Electrode
Disposability
Reusable
Description
pH Electrode, Tip Shape Round, Body Material Not Applicable, Cable Length 1 m, Amplifier Not Applicable, For Use With 2000 Series Benchtop Meters, Standards Not Applicable, Shelf Life Not Applicable, Junction Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.