Zoro Homepage

Ph Electrode

  • Mfr # 5900170

  • Zoro # G712926046


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Body Material
Epoxy
Tip Shape
Round
For Use With
pH Meters
Junction
Double
Sub-Category
Electrodes: pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900170
Zoro #
G712926046
UPC #
-
Country of Origin
Singapore

Dimensions

Manufacturer Warranty Length
6 mo
Overall Length
127 mm
Overall Diameter
12 mm

Details

Body Material
Epoxy
Tip Shape
Round
For Use With
pH Meters
Junction
Double
Sub-Category
Electrodes: pH
Item
pH Electrode
Recommended Use
pH Measurements
Operating Temperature - Maximum
80 Degrees C
Test Parameters
pH
Disposability
Reusable
Product Type
pH Electrode
Connection Type
BNC
Material
Epoxy

Description

pH Electrode, Tip Shape Round, Body Material Epoxy, Cable Length Not Applicable, Amplifier Not Applicable, For Use With pH Meters, Standards Not Applicable, Shelf Life Not Applicable, Junction Double, Recommended Use pH Measurements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.