Zoro Homepage

PH Meter

  • Mfr # 300 Series

  • Zoro # G112648364


product price: $1,843.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) AA Batteries, Carrying Case, pH Buffer Set, pH Sensor Cartridge, pH Sensor Head, Wireless SD Card
Power Source
Battery
Auto Power Off
Auto Power Off
Standards
CE Certified, EMC EN61326-1, RoHS EN50581
pH Resolution
0.001 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300 Series
Zoro #
G112648364
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
90 mm
Manufacturer Warranty Length
3 yr
Overall Height
34 mm
Overall Depth
220 mm

Details

Item
Handheld Multiparameter Meter Kit
Includes
(4) AA Batteries, Carrying Case, pH Buffer Set, pH Sensor Cartridge, pH Sensor Head, Wireless SD Card
Power Source
Battery
Auto Power Off
Auto Power Off
Standards
CE Certified, EMC EN61326-1, RoHS EN50581
pH Resolution
0.001 pH
ORP Resolution
0.1 mV
ORP Accuracy
+/-0.1 mV
pH Accuracy
+/-0.005 pH
Number of Tests
10,000
Temperature Compensation
Automatic
Test Parameters
ORP, pH, Temperature
pH Calibration Points
5
Oxidation-Reduction Potential - Minimum
-1,000 mV
Display Temperature - Maximum
266 Degrees F
Data Logging Included
Data Recorded
pH Range - Maximum
20 pH
Oxidation-Reduction Potential - Maximum
1,000 mV
Display Temperature - Minimum
-22 Degrees F
pH Range - Minimum
-2 pH
Operating Temperature - Minimum
-22 Degrees F
Product Type
Multiparameter Handheld Meter Kit
Operating Temperature - Maximum
266 Degrees F
Temperature Accuracy
+/-0.5 Degrees C, +/-0.9 Degrees F
Display Type
Digital
Resistance Properties
Solvent-proof
Languages Supported
Chinese, English, French, German, Japanese, Portuguese, Spanish
Output Data
Micro USB, Printer
Interface Type
USB

Description

Handheld Multiparameter Meter Kit, Auto Power Off Auto Power Off, Power Source Battery, Includes (4) AA Batteries, Carrying Case, pH Buffer Set, pH Sensor Cartridge, pH Sensor Head, Wireless SD Card, Number of Tests 10,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.