Zoro Homepage

Turbidity Meter

  • Mfr # 3563521

  • Zoro # G312648485


product price: $1,614.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Sample Vials, Carrying Case, Microfiber Cloth, Power Adapter (5V 1A), Rechargeable Lithium-Ion Battery, Silicone Oil (10 mL), Turbidimeter, USB Cable
Power Source
Battery
Auto Power Off
Auto Power Off
Standards
CE Certified
Range
0 to 1,000 NTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3563521
Zoro #
G312648485
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3 1/2 in
Manufacturer Warranty Length
2 yr
Overall Width
3 1/8 in
Overall Height
8 in

Details

Item
Turbidity Meter
Includes
(6) Sample Vials, Carrying Case, Microfiber Cloth, Power Adapter (5V 1A), Rechargeable Lithium-Ion Battery, Silicone Oil (10 mL), Turbidimeter, USB Cable
Power Source
Battery
Auto Power Off
Auto Power Off
Standards
CE Certified
Range
0 to 1,000 NTU
Number of Tests
6
Turbidity Resolution
0.01 NTU, 0.1 NTU, 1 NTU
Display Type
Digital
Data Logging Included
No Data Recorded
Operating Temperature - Minimum
0 Degrees C
Turbidity Range - Minimum
0 NTU
Product Type
Turbidity Meter
Turbidity Range - Maximum
1,000 NTU
Test Parameters
Turbidity
Turbidity Accuracy
Less Than or Equal To +/-2% of Reading + Stray Light
Display Temperature - Minimum
0 Degrees C
Temperature Compensation
Manual
Operating Temperature - Maximum
50 Degrees C
Display Temperature - Maximum
50 Degrees C
Interface Type
USB

Description

Turbidity Meter, Auto Power Off Auto Power Off, Power Source Battery, Includes (6) Sample Vials, Carrying Case, Microfiber Cloth, Power Adapter (5V 1A), Rechargeable Lithium-Ion Battery, Silicone Oil (10 mL), Turbidimeter, USB Cable, Range 0 to 1,000 NTU, Number of Tests 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.