Zoro Homepage

Turbidity Meter

  • Mfr # 3563522

  • Zoro # G412648385


product price: $1,486.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Sample Vials, Carrying Case, Microfiber Cloth, Power Adapter (5V 1A), Rechargeable Lithium-Ion Battery, Silicone Oil (10 mL), Turbidimeter, USB Cable
Power Source
Battery
Auto Power Off
Auto Power Off
Standards
CE Certified
Range
0 to 1,000 NTU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3563522
Zoro #
G412648385
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 1/8 in
Overall Height
8 in
Overall Depth
3 1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
Turbidity Meter
Includes
(6) Sample Vials, Carrying Case, Microfiber Cloth, Power Adapter (5V 1A), Rechargeable Lithium-Ion Battery, Silicone Oil (10 mL), Turbidimeter, USB Cable
Power Source
Battery
Auto Power Off
Auto Power Off
Standards
CE Certified
Range
0 to 1,000 NTU
Turbidity Resolution
0.01 NTU, 0.1 NTU, 1 NTU
Number of Tests
6
Display Temperature - Minimum
0 Degrees C
Temperature Compensation
Manual
Turbidity Range - Minimum
0 NTU
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
0 Degrees C
Display Temperature - Maximum
50 Degrees C
Turbidity Accuracy
Less Than or Equal To +/-2% of Reading + Stray Light
Product Type
Turbidity Meter
Display Type
Digital
Data Logging Included
No Data Recorded
Test Parameters
Turbidity
Turbidity Range - Maximum
1,000 NTU
Interface Type
No Wired Interface

Description

Turbidity Meter, Auto Power Off Auto Power Off, Power Source Battery, Includes (6) Sample Vials, Carrying Case, Microfiber Cloth, Power Adapter (5V 1A), Rechargeable Lithium-Ion Battery, Silicone Oil (10 mL), Turbidimeter, USB Cable, Range 0 to 1,000 NTU, Number of Tests 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.