Shop ENVIROSHIELD
See all product information
Create Account
Odor & Stain Blocker, White, 13 oz.
- Mfr # 395455
- Zoro # G216572664
product price:Â
$
10.45
/ea
Key Features
Coating Application
Odor & Stain Blocker
Resin Type
Modified Alkyd
Use Location
Interior
Compatible Surface Material
Concrete, Masonry, Non-Galvanized Metal, Wallboard, Wood
Maximum Wet Film Thickness
3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 395455
- Zoro #
- G216572664
- UPC #
- 020066046859
- Country of Origin
- United States
- Item
- Odor & Stain Blocker
- Coating Application
- Odor & Stain Blocker
- Resin Type
- Modified Alkyd
- Use Location
- Interior
- Compatible Surface Material
- Concrete, Masonry, Non-Galvanized Metal, Wallboard, Wood
- Base Type
- Solvent
- Color
- White
- Sub Brand
- EnviroSHIELD
- Coverage Area
- 8 to 10 sq ft
- Dry Time
- 7 day
- Sheen
- Flat
- Opacity
- 95 %
- Wire Color
- White
Dimensions
- Maximum Wet Film Thickness
- 3 mil
- Maximum Dry Film Thickness
- 1.05 mil
- Container Size
- 13 oz
Description
Odor & Stain Blocker, Opacity 95 Percent, Maximum Dry Film Thickness 1.05 mil, Maximum Wet Film Thickness 3 mil, Coating Application Odor & Stain Blocker, Color Family White, Compatible Surface Material Concrete, Masonry, Non-Galvanized Metal, Wallboard, Wood, Sheen Flat, Resin Type Modified Alkyd, Color White, Container Size 13 oz, Coverage Area 8 to 10 sq ft, Base Type Solvent, Dry Time 7 day, Use Location Interior, Sub Brand EnviroSHIELD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.