Zoro Homepage

Primer, Clear, Pail, 5 gal

  • Mfr # ESO1005

  • Zoro # G312845488


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Base Type
Water
Resin Type
Acrylic
Dry Time
2 hr
Flammability
Flammable
Minimum Application Temperature
50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESO1005
Zoro #
G312845488
UPC #
020066381417
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Primer
Color
Clear
Base Type
Water
Resin Type
Acrylic
Dry Time
2 hr
Flammability
Flammable
Minimum Application Temperature
50 Degrees F
Features
Low VOC, Low Odor, Seals In Fire, Nicotine and Animal Odors
Container Type
Pail
Net Weight
8.9 lb
Dry Time Tack Free
30 min
Shelf Life
5 yr
Standards
ANSI Z88.2, OSHA 1910.134
Application Method
Brush, Roller, Spray
Surface Texture
Rough, Smooth
Coverage Area
165 to 275 sq ft/gal
Compatible Surface Material
Brick, Composite, Concrete, Masonry, OSB, Particle Board, Wood, Wallboard
VOC Content
3 g/L
Dry Time to Recoat
2 hr
Use Location
Interior
Sub Brand
Enviroshield
Maximum Application Temperature
90 Degrees F
Sheen
Flat
Coating Application
Primer

Description

Primer, Coating Application Primer, Color Family Clear, Compatible Surface Material Brick, Composite, Concrete, Masonry, OSB, Particle Board, Wood, Wallboard, Sheen Flat, Resin Type Acrylic, Color Clear, Container Size 5 gal, Coverage Area 165 to 275 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Interior, Sub Brand Enviroshield, Application Method Brush, Roller, Spray, Container Type Pail, Dry Time Tack Free 30 min, Dry Time to Recoat 2 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.