Zoro Homepage

Primer, Exterior/Interior, White, 5 gal

  • Mfr # 334376

  • Zoro # G112845503


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Water
Resin Type
Shellac
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
45 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334376
Zoro #
G112845503
UPC #
020066418540
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Primer
Color
White
Base Type
Water
Resin Type
Shellac
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
45 min
Net Weight
9.8 lb
Use Location
Exterior, Interior
Features
Permanently Blocks and Seals Severe Odors and Stains, Shellac Base
Shelf Life
3 yr
Minimum Application Temperature
0 Degrees F
Compatible Surface Material
Drywall, Fiberglass, Masonry, Metal, Plaster, PVC, Vinyl, Wood
Flammability
Flammable
Dry Time
45 min
Application Method
Airless Sprayer, Bristle Brush, Roller
Dry Time Tack Free
20 min
Standards
ASTM-84-97A (0, Class 1), ASTM-84-97A (5, Class 1)
VOC Content
539 g/L
Sub Brand
EnviroShield
Container Type
Pail
Coverage Area
500 sq ft/gal
Sheen
Flat
Coating Application
Stain and Odor Blocker
Series Number
9000
Surface Texture
Smooth

Description

Primer, Coating Application Stain and Odor Blocker, Color Family White, Compatible Surface Material Drywall, Fiberglass, Masonry, Metal, Plaster, PVC, Vinyl, Wood, Sheen Flat, Resin Type Shellac, Color White, Container Size 5 gal, Coverage Area 500 sq ft/gal, Base Type Water, Dry Time 45 min, Use Location Exterior, Interior, Sub Brand EnviroShield, Application Method Airless Sprayer, Bristle Brush, Roller, Container Type Pail, Dry Time Tack Free 20 min, Dry Time to Recoat 45 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.