Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, White, Pail, 5 gal

  • Mfr # ESO905

  • Zoro # G912845567


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Base Type
Water
Resin Type
Acrylic
Sub Brand
Enviroshield
Standards
ANSI Z88.2, OSHA 1910.134
Features
Low Odor, Low VOC, Blocks Stains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESO905
Zoro #
G912845567
UPC #
020066381523
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Primer
Color
White
Base Type
Water
Resin Type
Acrylic
Sub Brand
Enviroshield
Standards
ANSI Z88.2, OSHA 1910.134
Features
Low Odor, Low VOC, Blocks Stains
Dry Time to Recoat
2 hr
Shelf Life
5 yr
Container Type
Pail
Maximum Application Temperature
90 Degrees F
Net Weight
10.3 lb
Use Location
Interior
Coating Application
Primer
Surface Texture
Rough, Smooth
Application Method
Brush
Compatible Surface Material
Brick, Composite, Concrete, Masonry, OSB, Particle Board, Wood, Wallboard
Minimum Application Temperature
50 Degrees F
Dry Time
2 hr
Coverage Area
170 to 285 sq ft/gal
Flammability
Flammable
VOC Content
99 g/L
Dry Time Tack Free
30 min
Sheen
Flat

Description

Primer, Coating Application Primer, Color Family White, Compatible Surface Material Brick, Composite, Concrete, Masonry, OSB, Particle Board, Wood, Wallboard, Sheen Flat, Resin Type Acrylic, Color White, Container Size 5 gal, Coverage Area 170 to 285 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Interior, Sub Brand Enviroshield, Application Method Brush, Container Type Pail, Dry Time Tack Free 30 min, Dry Time to Recoat 2 hr, Features Low Odor, Low VOC, Blocks Stains

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.