Zoro Homepage

Sealer, Exterior, Interior, White, 5 gal

  • Mfr # 334378

  • Zoro # G712845514


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Base Type
Water
Resin Type
Acrylic
Application Method
Brush, Roll
Series
Latex Coating
Standards
ASTM D5590, ASTM D6904, ASTM D7088
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334378
Zoro #
G712845514
UPC #
020066418564
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
White
Base Type
Water
Resin Type
Acrylic
Application Method
Brush, Roll
Series
Latex Coating
Item
Sealer
Standards
ASTM D5590, ASTM D6904, ASTM D7088
Application Temperature - Maximum
90 Degrees F
Dry Time - Recoat - Maximum
3 hr
Dry Time - Touch - Maximum
2 hr
Compatible Surface Material
Concrete
Application Temperature - Minimum
50 Degrees F
Use Location
Exterior, Interior
Dry Time - Recoat - Minimum
2 hr
Coverage Area - Maximum
115 sq ft/gal
Coverage Area - Minimum
95 sq ft/gal
Sub-Brand
Masonry 3000 Waterproofer
Compatible Surface Condition
Painted
Product Type
Sealer
Compatible Fluid Type
Water-Based Fluids
Container Type
Pail
Transparency
Solid
Resistance Properties
Mildew-Resistant
VOC Content Weight
100 g/L
Features
Washable
Number of Coats
2

Description

White, Application Method Brush, Roll, Standards ASTM D5590, ASTM D6904, ASTM D7088, Acrylic, Sealer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.