Zoro Homepage

Sealer, Interior, Clear, 5 gal, Washable

  • Mfr # ES1005

  • Zoro # G312845549


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Base Type
Water
Resin Type
Acrylic
Application Method
Brush, Roll, Conventional Spray
Series
ES-90
Resistance Properties
Mildew-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES1005
Zoro #
G312845549
UPC #
183325000976
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Clear
Base Type
Water
Resin Type
Acrylic
Application Method
Brush, Roll, Conventional Spray
Item
Sealer
Series
ES-90
Resistance Properties
Mildew-Resistant
Compatible Fluid Type
Water-Based Fluids
Product Type
Sealer
Container Type
Pail
Transparency
Clear
Sub-Brand
Mold Resistant Coating
Application Temperature - Minimum
40 Degrees F
Application Temperature - Maximum
90 Degrees F
Compatible Surface Condition
Painted
Dry Time - Recoat - Maximum
1 hr
Number of Coats
1
VOC Content Weight
50 g/L
Use Location
Interior
Coverage Area - Minimum
350 sq ft/gal
Dry Time - Touch - Maximum
30 min
Features
Washable
Dry Time - Handle - Maximum
40 min
Coverage Area - Maximum
400 sq ft/gal
Compatible Surface Material
Masonry

Description

Clear, Application Method Brush, Roll, Conventional Spray, Acrylic, Sealer

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.