Zoro Homepage

Fan and Blower Motor, 1/4 hp

  • Mfr # PM-02-0052

  • Zoro # G7762329


product price: $600.99
/ea
Free Shipping & Returns

Key Features

HP
1/4 HP
Motor Application
Blower
Motor Design
1-Phase
Motor Sub Application
Motors and Blowers
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-02-0052
Zoro #
G7762329
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.

Details

HP
1/4 HP
Item
Motor
Motor Application
Blower
Motor Design
1-Phase
Motor Sub Application
Motors and Blowers
No. of Speeds
3
Phase
1
Voltage
277V
Application
Blowers
Fits Brand
Envirotec
Voltage Compatibility
277V AC
Compatible Brand
Envirotec
Compatible Manufacturer Model Number
PM-06-0122

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Full Load Amps Not Applicable, Not Applicable Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.