Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1/6 hp

  • Mfr # PM-02-0012

  • Zoro # G7762469


product price: $706.99
/ea
Free Shipping & Returns

Key Features

HP
1/6 HP
Motor Design
1-Phase
Number of Shafts
2
Phase
1
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-02-0012
Zoro #
G7762469
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.

Details

HP
1/6 HP
Item
Motor
Motor Design
1-Phase
Number of Shafts
2
Phase
1
Voltage
120V
Capacitor Required
Included
Hz
60 Hz
Fits Brand
Envirotec
Voltage Compatibility
120V AC
Compatible Brand
Envirotec

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1350/1200/1000 RPM, Voltage 120V AC, Full Load Amps 2.1 A, 42 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.