Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1/6 hp

  • Mfr # PM-02-1517

  • Zoro # G7762356


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/6 HP
Motor Design
1-Phase
Number of Shafts
2
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-02-1517
Zoro #
G7762356
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Frame
42
HP
1/6 HP
Item
Motor
Motor Design
1-Phase
Number of Shafts
2
Phase
1
Voltage
277V
Full Load Amps
0.85A
Capacitor Required
Included
Fits Brand
Envirotec
Voltage Compatibility
277V AC
Compatible Brand
Envirotec

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1350/1200/1100 RPM, Voltage 277V AC, Full Load Amps .85 A, 42 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.