Limit Switch, 90 deg. to 105 deg. F Auto
Mfr # PE-09-1105
Zoro # G7762435
product price: $34.79
/eaKey Features
Fits Brand
ENVIROTEC
Product Type
Limit Control
Switch Opening Temperature
105 Degrees F
Application
Limit Control
Reset Type
Automatic Reset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PE-09-1105
Zoro #
G7762435
UPC #
-
Country of Origin
United States
Details
Fits Brand
ENVIROTEC
Item
Limit Switch
Product Type
Limit Control
Switch Opening Temperature
105 Degrees F
Application
Limit Control
Reset Type
Automatic Reset
Switch Closing Temperature
90 Degrees F
Description
Limit Switch, Application Limit Control, Reset Type Automatic Reset, Switch Closing Temperature 90 Degrees F, Switch Opening Temperature 105 Degrees F, Product Type Limit Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.