Zoro Homepage
This item is Discontinued.
Envirotrak Monitoring Kit, 3-3/4" W, 3-3/4" D 31710-20

Monitoring Kit, 3-3/4" W, 3-3/4" D (Discontinued)

  • Mfr # 31710-20
  • Zoro # G2118763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31710-20
Zoro #
G2118763
UPC #
070131431141
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Width
3 3/4 in
Height
1 in
Depth
3 3/4 in

Details

Item
Monitoring Kit
Communication Method
900 MHz RF
For Use With
EnviroTrak Software, Base station and 900 MHz Analog Transmitter
Features
Wireless Range
2500 ft
CO2 Range
0-20%
Includes
External Transformer, Mounting Hardware for Transmitter and Battery
System Requirements
Software
Battery Life
2 1/2 yr
Power Source
24V Transformer
Accuracy
25 Degrees C

Description

Monitoring Kit, 24V Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.