Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clean Water Filter, 9.75Hx2.5Wx20.5D in

  • Mfr # 51612

  • Zoro # G9413801


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Capacity
160 g
For Use With
Mfr. No. 51608
Material
Polyester
Width
2 1/2 in
Size
9-3/4 in H x 2-1/2 in W x 2-1/2 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51612
Zoro #
G9413801
UPC #
047034516121
Country of Origin
Australia

Dimensions

Width
2 1/2 in
Size
9-3/4 in H x 2-1/2 in W x 2-1/2 in D
Diameter
2 1/2 in
Height
9 3/4 in

Details

Capacity
160 g
For Use With
Mfr. No. 51608
Item
Clean Water Filter
Material
Polyester
Features
Capacity 160g
Product Type
Clean Water Filter

Description

Clean Water Filter, Product Type Clean Water Filter, Capacity 160 g, Width 2 1/2 in, Height 9 3/4 in, Diameter 2 1/2 in, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.