Zoro Homepage

Bathroom Tissue, White, 80 PK

  • Mfr # GPC1988001

  • Zoro # G101839346


product price: $100.99
/pk 80, $1.26/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Standard
Sheet Size
4.05" x 4"
Color
White
Features
Soft; Durable; Absorbent
Sheet Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC1988001
Zoro #
G101839346
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4.05" x 4"
Sheet Length
4 in

Details

Item
Toilet Paper
Toilet Paper Type
Standard
Color
White
Features
Soft; Durable; Absorbent
Ply
2
Material
Fiber
Number of Sheets
550

Description

This soft, absorbent, white two-ply bath tissue with elegant iris emboss offers quick absorbency, durability and thickness. Guests, tenants, patients, customers and employees will notice the quality and reliable performance. Each roll contains 550 sheets. Each sheet measures 4-1/20" x 4". Tissue comes in a convenient, gravity-fed dispensing carton. EPA-compliant bath tissue is made with a high percentage of recycled material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.