Smart Bidet Toilets, 1.16 gal gpf, Elongated, White

  • Mfr # TL-AZ19TWH

  • Zoro # G816299343


product price:  $1,252.99
/ea
Free Shipping & Returns

Key Features

Width
16.1 in
Color
White
Standards
CEC/DOC/CUPC/CA65/ETL/FCC
Bowl Shape
Elongated
Depth
26.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-AZ19TWH
Zoro #
G816299343
UPC #
191042082779
Country of Origin
China

Dimensions

Width
16.1 in
Depth
26.73 in
Height
18.1 in

Details

Color
White
Standards
CEC/DOC/CUPC/CA65/ETL/FCC
Bowl Shape
Elongated
Flush Handle
Left
Item
Smart Bidet Toilets
Rough-In (In.)
12 in
Power Source
Plug-in
Material
Ceramic
Includes
Battery box;T-valve;Remote control;Remote control holder;Flange;Remote expansion screw group;Flange installation accessory group;Sealing riong
Gallons per Flush
1.16 gal

Description

Enjoy luxury and hygiene in one with the ENVO by ANZZI Dia Series Smart Bidet Toilet. Features like auto open/close, heated seat, warm water wash, and adjustable spray offer comfort and convenience. A hidden foot sensor, UVC self-sterilizing nozzle, deodorizer, and rapid dryer ensure a fresh, hands-free clean. With blackout flushing and easy 12-inch rough-in installation, it's the smart choice for your modern bathroom. An investment in comfort, hygiene, and a more intelligent way of living.


  • AUTO OPEN/CLOSE LID: Hands-free lid operation senses your presence, opening and closing smoothly for a touchless experience. SOFT-CLOSE LID: Soft-close toilet seat prevents slamming for quiet, gentle closure.
  • AUTO FLUSH TECHNOLOGY: Flushes automatically via remote, foot sensor, or side knobno handles to touch and no hassle.
  • HIDDEN FOOT SENSOR: The foot sensor toilet lets you flush with a simple toe tap, keeping your hands free and sanitary.
  • ADJUSTABLE HEATED SEAT: Enjoy a cozy heated seat with four temperature settings, comfort in every season.
  • CUSTOMIZABLE BIDET SPRAY: Front and rear wash toilet with adjustable water pressure for hygienic clean every time.
  • ELECTROLYZED WATER SYSTEM: Purifies wash water through electrolysis, eliminating bacteria and odors for a truly sanitary cleanse.
  • PRE-MIST SPRAY: Automatically wets the toilet bowl before each use to prevent buildup and simplify cleaning.
  • UVC SELF-STERILIZING NOZZLE: Anti-bacterial nozzle uses UVC light to sterilize itself after each cycle, ensuring germ-free operation.
  • MULTI-SPRAY PATTERNS: Enjoy three shower-style modesumbrella, water curtain, and spa jetsfor thorough coverage and comfort.
  • Adjustable Nozzle;Adjustable Sprayer Settings;Adjustable Water Pressure;Battery Operated Flushing System;Concealed Trapway;Control Panel;Deodorizing;Feminine Wash;Heated;LED nightlight;Posterior Wash;Remote Control Operation;Side Control Operated;Soft Close;Stainless Steel Nozzle;Touchless;Warm Air Dryer;Warm Water Wash;ECO mode;Child mode;Pre-mist;Dual flush;Microbubble wash;Heated seat;UV sterilization;Electrolytic water sterilization;Foot sensor;Nozzle self-cleaning

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.