1,100 lbs. Weight Capacity, 40" x 21" Table Size, Heavy Duty Scissor Lift Table TA50, 39.4" Raised Height

  • Mfr # TA50

  • Zoro # G7176584


product price:  $816.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Lift Table Item
Scissor Lift Table
Load Capacity
1100 lbs.
Lifting Height Max.
39.4
Lifting Height Min.
17.1
Lowered Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA50
Zoro #
G7176584
UPC #
649862962721
Country of Origin
China

Dimensions

Lifting Height Max.
39.4
Lifting Height Min.
17.1
Lowered Height
17 in
Width
20.5 in
Fork Length
27.6 in
Raised Height
39.4 in
Height
17 in
Depth
20.5 in

Details

Lift Table Item
Scissor Lift Table
Load Capacity
1100 lbs.
Material
Steel
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Color
Blue
Features
Reinforced robotic welding Safety stops minimize the risk of injury Automated Electrostatic Paint for rust reduction Constructed with an over loaded valve to reduce maintenance costs Made with heavy duty reinforced steel Engineered to put up with tough environments The hydraulic piston includes a velocity fuse which locks the downward travel of the table in a free-fall situation, in case of a hydraulic system failure
Finish
Automated Electrostatic Paint

Description

Manual Scissor Lift Table,Capacity-1100Lbs, Platform-20.5X39.8", Low Height-17", Raised Height-39.4", Wheels-Polyurethane And Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.