Shop EOSLIFT
Additional $405.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1,100 lbs. Weight Capacity, 40" x 21" Table Size, Scissor Lift Table FETA50D, 63.7" Raised Height
- Mfr # FETA50D
- Zoro # G702667140
product price:Â
$
5,311.99
/ea
Key Features
Material
Steel
Height
75 in
Width
20.5 in
Overall Width
20.5 in.
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FETA50D
- Zoro #
- G702667140
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- For Use With
- lifting, raising
- Finish
- Automated Electrostatic Paint
- Weight Capacity
- 512 lb
Dimensions
- Height
- 75 in
- Width
- 20.5 in
- Overall Width
- 20.5 in.
- Lifting Height
- 63.7 in
Description
Full Electric Table 39.8" x 20.5" 1100 lbs capacity, 20.5"-63.7" lifting height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.