
1,540 lbs. Weight Capacity, 40" x 21" Table Size, Industrial Grade Scissor Lift Table TA70, 39.4" Raised Height
Mfr # TA70
Zoro # G600765429
product price:Â $1,158.99
/eaKey Features
Load Capacity
1543 lbs.
Lifting Height Max.
39.4
Lifting Height Min.
16.6
Material
Steel
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TA70
Zoro #
G600765429
UPC #
-
Country of Origin
China
Dimensions
Lifting Height Max.
39.4
Lifting Height Min.
16.6
Width
20.5 in.
Height
23 in
Lifting Height
39.4 in
Details
Load Capacity
1543 lbs.
Material
Steel
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Color
Blue
For Use With
The simplicity and compactness of carts make them suitable for lifting and transporting loads, order-picking and assembly operations
An ergonomic solution to lifting, positioning and transporting
Features
Finish
Automated Electrostatic Paint
Weight Capacity
1,540 lbs.
Description
The Eoslift TA70 scissor lift table comes with an 1540 lb capacity and has a lift range of 16.6" to 39.4" with a platform size of 20.5" wide x 39.8" long.
It is deal for various applications such as lifting and transporting loads, order-picking, die-handling, and assembly operations. It can also provide an ergonomic solution to lifting, positioning, and transporting hard to move loads.
Comes with a safety stops that minimizes the risk of an empty deck from lowering while performing maintenance. Diminish workers bending and lifting, which reduces risk of injury with one of these economic scissor lifts which allow the workers to raise and lower the deck with minimum pains and strain.
It is deal for various applications such as lifting and transporting loads, order-picking, die-handling, and assembly operations. It can also provide an ergonomic solution to lifting, positioning, and transporting hard to move loads.
Comes with a safety stops that minimizes the risk of an empty deck from lowering while performing maintenance. Diminish workers bending and lifting, which reduces risk of injury with one of these economic scissor lifts which allow the workers to raise and lower the deck with minimum pains and strain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.