12 Pieces 3-9/16" Hub Length x 2-15/16"Dia x 20mmID Replacement Pallet Jack Load Wheel Kits for Manual Pallet Jack
Mfr # EOS07
Zoro # G7176505
product price:Â $161.99
Free Shipping & Returns
Key Features
Capacity
6600 lbs.
Weight
4.6 lb
Height
12.5 in
Application
fit most standard pallet trucks
For Use With
Pallet Javks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EOS07
Zoro #
G7176505
UPC #
860001516029
Country of Origin
China
Dimensions
Height
12.5 in
Width
10.5 in
Depth
3 in
Details
Capacity
6600 lbs.
Weight
4.6 lb
Application
fit most standard pallet trucks
For Use With
Pallet Javks
Material
Polyurethane
Color
Red
Features
Replacement pallet Jack load wheel set
3-9/16 in. hub length x 2-15/16 in. Dia x 20 mm ID
Polyurethane and metal
Top of the line manufacturing
Finish
Polyurethane
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Load Capacity
6600 lbs.
Description
Replacement Pallet Jack Load Wheel Set | 3-9/16" Hub Length X 2-15/16" Dia X 20Mm Id
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.