
15 Pieces 7" x 2" Steer Wheel 3-9/16" x 2-15/16" Load Wheel 20mm ID Replacement Pallet Jack Wheel Kit
Mfr # EOS10
Zoro # G7176462
product price: $217.99
Free Shipping & Returns
Key Features
Finish
Polyurethane
Capacity
6600 lbs.
Depth
11 in
Features
20 mm ID replacement pallet Jack wheel set
7 in. x 2 in. steer wheel
3-9/16 in. x 2-15/16 in. load wheel
Top tier manufacturing
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EOS10
Zoro #
G7176462
UPC #
860001516050
Country of Origin
China
Dimensions
Depth
11 in
Height
8.5 in
Width
5 in
Details
Finish
Polyurethane
Capacity
6600 lbs.
Features
20 mm ID replacement pallet Jack wheel set
7 in. x 2 in. steer wheel
3-9/16 in. x 2-15/16 in. load wheel
Top tier manufacturing
Color
Red
Material
Polyurethane
Weight
16.1 lb
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Load Capacity
6600 lbs.
Description
Replacement Pallet Jack Wheel Set | 7" X 2" Steer Wheel | 3-9/16" X 2-15/16" Load Wheel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.