
2,200 lbs. Weight Capacity, 27" x 45" Forks, Scissor Lift Pallet Jack, 31.5" Raised Height
Mfr # I10E
Zoro # G804985531
product price:Â $3,464.99
/eaKey Features
Material
Steel
Color
Blue
Load Capacity
2200 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I10E
Zoro #
G804985531
UPC #
-
Country of Origin
China
Details
Material
Steel
Color
Blue
Load Capacity
2200 lb
Item
Electric Single Cylinder Scissor Lift Pallet Jack
Description
Eoslift USA Superior (Industrial Grade) electric scissor lift pallet jack is constructed with German engineered reinforced steel structure, and craftsmanship through precise Robotic welding. Including single or double cast pump with durable valve cartridge, 2200 lbs. weight capacity., Fork-27 in. x 46 in., Polyurethane Wheels, Steel Hubs, Padded Handles, 3.35 in. Lowered Height.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.