Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Pieces Replacement Polyurethane Steering Wheels Kit for Manual Pallet Jack, PK1

  • Mfr # EOS13

  • Zoro # G7176514


product price: $87.29
Free Shipping & Returns

Key Features

Includes
Comes with (2) wheels
Features
Replacement wheels for pallet Jack Polyurethane steering wheels Comes with (2) wheels Measures 2 across the hub length and a 7 Dia
Application
fit most standard pallet trucks
Material
Polyurethane
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOS13
Zoro #
G7176514
UPC #
860001516012
Country of Origin
China

Dimensions

Width
10.5 in
Depth
3 in
Height
12.5 in

Details

Includes
Comes with (2) wheels
Features
Replacement wheels for pallet Jack Polyurethane steering wheels Comes with (2) wheels Measures 2 across the hub length and a 7 Dia
Application
fit most standard pallet trucks
Material
Polyurethane
Color
Red
Finish
Automated Electrostatic Paint
Capacity
6600 lbs.
For Use With
Pallet Javks
Weight
9.5 lb
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Load Capacity
6600 lbs.

Description

Replacement Polyurethane Steering Wheels For Pallet Jack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.