3,300 lbs. Weight Capacity, 27" x 45" Forks, Double Cylinder Scissor Lift Pallet Jack, 31.5" Raised Height

  • Mfr # I15DE

  • Zoro # G100765424


product price:  $3,365.99
/ea
Additional $470.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Blue
Load Capacity
3300 lb
Length
43.3 in.
Width
27 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I15DE
Zoro #
G100765424
UPC #
-
Country of Origin
China

Dimensions

Length
43.3 in.
Width
27 in.
Height
27 in.

Details

Material
Steel
Color
Blue
Load Capacity
3300 lb
Item
Electric Double Cylinder Scissor Lift Pallet Jack
Capacity
3300 lbs.
Voltage
12/66 V/Ah
Features
Reinforced robotic welding Electric pump for lifting, easier and more convenient. 3 position control handles Powder coated paint Ergonomic A-handle Single-piston rod structure, high strength, more stable lifting Integral type reinforced front frame can improve the stability and smoothness of the truck.
Weight
330 lbs.

Description

Eoslift electric double-cylinder pallet jack truck with scissor lift features an ergonomic design with an enhanced frame for durability and safety. When forks are elevated to 8", this truck auto brakes to ensure safe operation. Ergonomic handle provides comfort and minimizes user fatigue to boost productivity. Support legs extend when loads exceed 15.7" to restrain truck movement. Control lever automatically returns to neutral when released from the lower position. Load capacity up to 2200 lbs.
This electric pallet jack features overload protection to prevent it from lifting excessive loads and reduce maintenance costs. Top-of-stroke bypass secures the hydraulic system. Overall design reduces the need for bending and lifting, preventing unwanted strain and potential injury. Designed to load and unload goods for feed printing, punch presses, and other creative applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.