Shop EOSLIFT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4,400 lbs. Weight Capacity, 27" x 48" Forks, Industrial Grade M20S Stainless Steel Hand Pallet Truck
- Mfr # M20S
- Zoro # G7176575
product price:Â
$
2,701.99
/ea
Key Features
Overall Length
65 in.
Overall Width
27 in.
Material
Stainless Steel 304
Color
Blue
Load Capacity
4,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M20S
- Zoro #
- G7176575
- UPC #
- 649862962585
- Country of Origin
- China
Dimensions
- Overall Length
- 65 in.
- Overall Width
- 27 in.
- Fork Width
- 27 in
- Lowered Height
- 2.95 in
- Raised Height
- 7.5 in
- Lifting Height Max.
- 7.8 in
- Fork Length
- 48 in
- Size
- Standard 27" x 48"
- Width
- 27 in.
- Height
- 17.3 in
- Length
- 48 in.
- Depth
- 65 on
Description
Stainless Pallet Jack, Capacity-4400Lbs, Fork:27*48", Low Hieght-2.95", Raised Height-7.5", Wheels-Nylon; Weight:181Lbs, German Seal System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.