
770 lbs. Weight Capacity, 40" x 21" Table Size, Industrial Grade Dual Scissor Lift Table TAD35, 62.4" Raised Height
Mfr # TAD35
Zoro # G7176618
product price:Â $946.99
/eaKey Features
Lift Table Item
Dual Scissor Lift Table
Load Capacity
770 lbs.
Lifting Height Max.
62.4
Lifting Height Min.
17.1
Width
20.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TAD35
Zoro #
G7176618
UPC #
649862962738
Country of Origin
China
Dimensions
Lifting Height Max.
62.4
Lifting Height Min.
17.1
Width
20.5 in.
Fork Length
39.8 in
Raised Height
62.4 in
Lowered Height
17.1 in
Fork Width
20.5 in
Depth
20.5 in
Height
17.1
Details
Lift Table Item
Dual Scissor Lift Table
Load Capacity
770 lbs.
Color
Blue
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Material
Steel
Features
Finish
Automated Electrostatic Paint
Description
Manual Scissor Lift Table,Capacity-770Lbs, Platform-20.5X39.8", Low Height-17.1", Raised Height-62.4", Wheels-Polyurethane And Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.