Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Pieces Replacement Wheel Bearing Kit, PK1

  • Mfr # EOS11

  • Zoro # G7176478


product price: $52.55

Key Features

Capacity
3000 lbs. (per besaring)
Width
14 mm 14 mm
Weight
1.7 lb
Color
Silver
Size
14 mm w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EOS11
Zoro #
G7176478
UPC #
860001516067
Country of Origin
China

Dimensions

Width
14 mm 14 mm
Size
14 mm w
Height
12.5 in
Depth
3 in

Details

Capacity
3000 lbs. (per besaring)
Weight
1.7 lb
Color
Silver
Finish
Double Sealed
Features
8-pieces replacement pallet Jack truck wheel bearings for load/steer wheels Bearings for all series pallet trucks Top tier manufacturing Easy to replace
Material
Steel
Load Capacity
3000 lbs.(per bearing)

Description

Replacement Pallet Jack Truck Wheel Bearings For Load / Steer Wheels, 8 Pieces, All Series

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.