Electric Pallet Stacker, Lithium Ion Battery, 1 41" Raised Height, H15J

  • Mfr # T15J

  • Zoro # G000765425


product price: $8,054.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Overall Height
149.8 in.
Overall Length
67.5 in.
Overall Width
41.3-59.1 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T15J
Zoro #
G000765425
UPC #
-
Country of Origin
China

Dimensions

Overall Height
149.8 in.
Overall Length
67.5 in.
Overall Width
41.3-59.1 in.
Fork Width
7.9-31.4 in
Fork Length
42.1 in
Lifting Height Max.
141.7 in
Height
94 in.
Width
41.3-59.1 in.
Length
67.5

Details

Material
Steel
Color
Blue
Load Capacity
3301 lb
Item
Full Electric Pallet Stacker
Voltage
24/60 Li-lon
For Use With
Suitable for narrow spaces such as truck loading and unloading, supermarkets and workshops
Capacity
3300 lbs.
Weight
1710 lbs.
Features
Efficient and energy-saving power unit Overload protection Throttle valve with pressure compensation function enables stable and reliable lowering Frame constructed of high-strength C type steel for stable lifting and lowering Hydraulic reservoir with filter, effectively prevents contamination by foreign matters, ensuring a long service life for the hydraulic system Ergonomic handle to ensure optimum safety and comfort Mechanically assisted steering system for easy turning

Description

The Eoslift T15J is a heavy-duty, industrial-grade electric straddle stacker designed for high-efficiency material handling in warehouses, supermarkets, and workshops. It features a robust C-channel steel mast for maximum stability during high-elevation lifts and an adjustable base-leg design to accommodate varying pallet sizes. This electric pallet stacker provides a 100% electric solution for both horizontal transport and vertical stacking, eliminating the physical strain of manual pumping and pulling.

Eoslift USA Heavy Duty Industrial Grade Full Electric Lift and Travel Solid Steel Adjustable Base Leg and Forks Straddle Pallet Stacker is constructed with only high-quality materials and craftsmanship. 3300 lbs. weight Cap., 141.7 in. Raised Ht., 94 in. Max Overhead, Polyurethane Wheels, Steel Hubs, Advanced Lithium Ion Battery, 3 Years Limited Warranty.

Reliability:

  • Damping system of auxiliary wheels to increase the stability of the truck
  • Wide frame design with good vision.C-channel used for better stability.
  • Firm assemblies of load-bearing wheel.
  • The main components of the truck use imported parts, to improve the reliability of the truck.
  • With a transparent acrylic guarding plate. to provide a broader vision and better protection Comfort:
    • The ergonomically designed handle with accessible buttons reducing operator fatigue
    • Exceptional maneuverability in extremely confined areas ensured by creep speed button Safety:
    • With emergency reversing device and emergency brake function
    • Long tiller to maintain a reasonable distance between the operator and the truck to ensure the safety
    • Safe and silent drive with continuously variable speed
    • The controller has multiple automatic protection system High Efficiency:
      • Suitable for narrow spaces such as truck loading and unloadingsupermarkets and workshops
      • High-quality, low-noise AC drive system
      • High-performance pump stationswith low noise
      • Low-battery locking function extends the battery life
      • Electromagnetic and regenerative braking system greatly improves the efficiency Easy Maintenance:
        • Maintenance-free AC drive motor,replacement of carbon brush not needed
        • Operating handle and motor cover easy for installation and removal
        • Lithium-ion battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.